Shop All Hand Files and Rasps
Simonds
Half Rnd. File, Half Rnd., 12inL, Nat.
Mfr # 73324000
Zoro # G0062310
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Features Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73324000
- Zoro # G0062310
- UPC # 72660600054
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 1/8 in |
File Length without Tang | 12 in |
Description
When you need to file down something, the Simonds 73324000 Half Round File is the tool you will want to have on hand. The 12 in. long half round file has a smooth/double cut edge and is un-cut for general purpose filing. Its half round profile shape gives it good access into corners and tight spaces, making it perfect for use on rounded surfaces. With its natural finish, this product offers excellent rust resistance. If you are looking for a high quality file that is versatile enough to handle your filing needs, then the Simonds 73324000 Half Round File is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- MAKITA 1/2" Drill Chuck (193822-6)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- SIMONDS Half Round File, Round, 10inL, Natural (73322000)
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- SIMONDS Rnd. Handle Needle File, Triangular (83483500)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- Simonds Cutting and Shaping Tools