Shop All Hand Files and Rasps
Simonds
Government Facility File Set, American
Mfr # 78758791
Zoro # G0793231
original price:
$86.69
10% off
new price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Triangular
- Length 8 in
- Includes 8 in Half-Round Bastard, Round Second Cut, All Purpose, Flat Aluminum, Regular Taper, Cloth Roll Pouch
- Finish Black Oxide
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 78758791
- Zoro # G0793231
- UPC # 72660618326
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Width | 5/16 in, 3/4 in, 13/16 in, 1 in |
File Length without Tang | 8 in |
Details
Item | Government Facility File Set |
Profile Shape | Half Round, Round, Triangular |
Includes | 8 in Half-Round Bastard, Round Second Cut, All Purpose, Flat Aluminum, Regular Taper, Cloth Roll Pouch |
Finish | Black Oxide |
Pattern | American |
Number of Pieces | 5 |
Cut Type | Bastard |
Handle Design | Ergonomic |
Teeth per Inch | Flat 15, Half Round 21, All Purpose 24 and 44, Round 30, Taper 45 |
File Set Type | Government Facility File Set |
File Type | Government Facility File |
File Style | American Pattern File |
Edge Cut Style | Double, Single |
Material Applications | Brass, Bronze, Stainless, Steel, Tin |
File Body Finish | Black Oxide |
File Coarseness | Bastard Cut |
Face Cut Style | Double-Cut |
Includes Handle | Yes |
Files Included | 8 in Flat Aluminum, 8 in Half Round Bastard, 8 in Handy, 8 in Regular Taper, 8 in Round Second Cut |
Container Type | Pouch |
Taper | Regular Taper |
Description
Government Facility File Set, File Type Government Facility File, Material Applications Brass, Bronze, Stainless, Steel, Tin, File Style American Pattern File, File Length without Tang 8 in, File Set Type Government Facility File Set, Files Included 8 in Flat Aluminum, 8 in Half Round Bastard, 8 in Handy, 8 in Regular Taper, 8 in Round Second Cut, Profile Shape Half Round, Round, Triangular, Face Cut Style Double-Cut, File Coarseness Bastard Cut, Edge Cut Style Double, Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- MILWAUKEE TOOL Met/SAE Flex Head Ratcheting Wrench 30pc (48-22-9513,48-22-9413)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- SIMONDS Extra Narrow Pillar File, #2/Dbl (84258000)
- SIMONDS Barrette File, Trapezoidal, #0/Double (84400500)
- SIMONDS Extra Slim Taper File, American, 6 In. L (78549600)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- Simonds Cutting and Shaping Tools