Shop All Hand Files and Rasps
Simonds
Flat Multi-Kut File, Chip-Breaking, Length: 14 in
Mfr # 73244500
Zoro # G0062469
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Double Chip Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73244500
- Zoro # G0062469
- UPC # 72660600074
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 5/16 in |
File Length without Tang | 14 in |
Description
The Simon Hand File is the perfect tool for general purpose filing. The natural finish of this file gives it a professional look, while its rectangular profile makes it easier to grip. This flat multi-kut file has a length of 14 in., making it ideal for general purposes. It has a single cut edge and chip breaking action, which prevents clogging during use. This Simon Flat Multi-Kut File is the ideal addition to your tool kit that will make all your projects run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- TENRYU 8in Panel-Saw Blade 60T 5/8 KO Arbor (PT-20360)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- SIMONDS Flat Multi-Kut File, Chip-Breaking (73243000)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS Round Handle Needle File, Swiss, #2 (83479500)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- Simonds Hand Files and Rasps