Shop All Hand Files and Rasps
Simonds
Flat File, Smooth/Double, 4in.L, Nat.
Mfr # 73228000
Zoro # G0062511
original price:
$11.25
12% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Hogging, Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73228000
- Zoro # G0062511
- UPC # 72660600011
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 62, 68, 70, File Body Finish Natural, Container Type Box, Features Hogging, Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- IMPERIAL Retaining Ring Pliers, 6-1/4In, External (IR44S)
- WESTWARD Protractor/Angle Finder, 4 5/8In, Magnetic (4MRW3)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame (72758820)
- SIMONDS Half Round File, American, 8 In. L (78319100)
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- Simonds Hand Files and Rasps