Shop All Hand Files and Rasps
Simonds
Flat File, Rectangular, 12in.L, Natural
Mfr # 73237000
Zoro # G0062496
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Hogging, Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73237000
- Zoro # G0062496
- UPC # 72660600023
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 3/16 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 31, 35, 49, File Body Finish Natural, Container Type Box, Features Hogging, Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Professional Standard Deep Socket Tray (33396)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- REMCO Hand Scraper, 4 in L, Red (69634)
- FROST CUTLERY COMPANY Deltaforce Folder Knife (15-078B)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS Mill Smo 10 (73148500)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- Simonds Cutting and Shaping Tools