Shop All Hand Files and Rasps
Simonds
Flat File, American, Rect., Natural
Mfr # 73227500
Zoro # G0062520
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Hogging, Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 73227500
- Zoro # G0062520
- UPC # 72660600010
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, 31, 61, File Body Finish Natural, Container Type Box, Features Hogging, Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- INGERSOLL-RAND Multi-Angle Int/Ext Snap Ring Pliers (755628)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 5 1/4 in L (54TM86)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Needle File Set, 5-1/2in.L, Swiss, Natural (83522000)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- SIMONDS 108 File Handle for 6 in to 10 in Files, PK12 (73992100)
- WESTWARD Warding File, Machinists, American, 6 In L (1NFT8)
- Simonds Cutting and Shaping Tools