Shop All Hand Files and Rasps
Simonds
Flat File, American, 14in.L, Natural
Mfr # 73239000
Zoro # G0062487
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Hogging, Wavy Tooth Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73239000
- Zoro # G0062487
- UPC # 72660600026
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 5/16 in |
File Length without Tang | 14 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 27, 31, File Body Finish Natural, Container Type Box, Features Hogging, Wavy Tooth Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81729D2B82535)
- DLM Ratchet Bar, Pawl And Spring Use Dlmf801 (OTH2575)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- SIMONDS Flat File, American, Rect., Natural (73227500)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- URREA Heavy duty triangular file 7" (UFTP7)
- Simonds Cutting and Shaping Tools