Shop All Hand Files and Rasps
Simonds
File Set, Specialty Pattern, Assorted, 8inL
Mfr # 72758790
Zoro # G0062581
original price:
$142.89
25% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Square
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 72758790
- Zoro # G0062581
- UPC # 72660619756
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 4 3/8 in |
Description
The Simonds 72758790 File Set is a set of 8 different files with a specialty pattern that will make your job easier. The specialty pattern has half round, round and square profiles. This general purpose file set has an assortment of cut types, including bastard, second cut and smooth. The natural finish offers corrosion resistance for extended use in marine environments. Each file comes with an ergonomic handle design for maximum comfort and control while working on your project. If you are looking for a reliable hand file set to add to your tool collection, the Simonds 72758790 File Set is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- BON TOOL Bon 11-849 Stone Splitting Wedge, 6" X 1" (11-849)
- FLETCHER-TERRY Cutter Glass Straight End Stl (01-115/01ACP)
- SIMONDS Three Square File, Bastard/Dbl., 6inL (73516500)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- SIMONDS Long Angle Lathe File, 12in.L, Natural (73256000)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- SIMONDS Flat File, Smooth/Double, 4in.L, Nat. (73228000)
- DRILL AMERICA 6" Half Round Second File (DIC04828)
- Simonds Hand Files and Rasps