Shop All File Handles
Simonds
File HDL, #T6, Wood, Threaded Insert
Mfr # 73992800
Zoro # G0061647
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type #T6
- Material Wood
- For Use With 10 in File
- Handle Design Threaded Insert
- Attachment Type Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73992800
- Zoro # G0061647
- UPC # 72660612990
- Country of Origin United States
- Category File Handles
Dimensions
For File Length | 10 in |
Overall Length | 4 1/2 in |
Details
Item | File Handle |
Type | #T6 |
Material | Wood |
For Use With | 10 in File |
Handle Design | Threaded Insert |
Attachment Type | Screw-On |
Grip Style | Plain |
Handle Finish | Polyurethane |
Handle Style | Threaded Insert |
Features | Be Safe and Reduce the Chance of Injury, Skroo-Zon(R) Wooden File Handles Have a Threaded Insert for "Easy on and Easy Off" Reusable and Long Lasting |
Handle Material | Wood |
Description
File Handle, Attachment Type Screw-On, Handle Material Wood, For File Length 10 in, Overall Length 4 1/2 in, Handle Style Threaded Insert, Handle Finish Polyurethane, Grip Style Plain, For Use With 10 in File, Features Be Safe and Reduce the Chance of Injury, Skroo-Zon(R) Wooden File Handles Have a Threaded Insert for In.Easy on and Easy Off In. Reusable and Long Lasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome (55MT04)
- LISLE Panel Clip Pliers (42480)
- SIMONDS File HDL, #T5, Wood, Threaded Insert (73992700)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-21513 Ph5 Screw-On Plastic File Handle (183-21513)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH2 (21493)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- Simonds File Handles