Shop All File Handles
Simonds
File HDL, #T5, Wood, Threaded Insert
Mfr # 73992700
Zoro # G0061656
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type #T5
- Material Wood
- Handle Design Threaded Insert
- For Use With 8 in File
- Handle Style Threaded Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73992700
- Zoro # G0061656
- UPC # 72660612989
- Country of Origin United States
- Category File Handles
Dimensions
For File Length | 8 in |
Overall Length | 4 1/2 in |
Details
Item | File Handle |
Type | #T5 |
Material | Wood |
Handle Design | Threaded Insert |
For Use With | 8 in File |
Handle Style | Threaded Insert |
Grip Style | Plain |
Handle Material | Wood |
Features | Be Safe and Reduce the Chance of Injury, Skroo-Zon(R) Wooden File Handles Have a Threaded Insert for "Easy on and Easy Off" Reusable and Long Lasting |
Handle Finish | Polyurethane |
Attachment Type | Screw-On |
Description
File Handle, Attachment Type Screw-On, Handle Material Wood, For File Length 8 in, Overall Length 4 1/2 in, Handle Style Threaded Insert, Handle Finish Polyurethane, Grip Style Plain, For Use With 8 in File, Features Be Safe and Reduce the Chance of Injury, Skroo-Zon(R) Wooden File Handles Have a Threaded Insert for In.Easy on and Easy Off In. Reusable and Long Lasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q2MAX)
- CURRENT TOOLS Cable Reel Spindle - 5000Lb Capacity 2-3/8" Dia x 62" Length (661)
- IRWIN 25 Pc. Metric Tap AND Hex Die Set (97311)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- LINK HANDLES Handles File 12 Inch Hardwood (64238)
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 (21470N)
- CRESCENT NICHOLSON 4-3/4" Screw-on Plastic File Handle PH6 (21514)
- STRAUSS File Handle, 3-3/4 in., Plastic (NF HANDLE)
- Simonds Cutting and Shaping Tools