Shop All File Handles
Simonds
File HDL, #10, Wood, Friction Fit
Mfr # 73992150
Zoro # G0061665
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type #110
- Material Wood
- Handle Design Friction Fit
- For Use With 8 in to 12 in File
- Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73992150
- Zoro # G0061665
- UPC # 72660600702
- Country of Origin United States
- Category File Handles
Dimensions
Overall Length | 5 1/2 in |
For File Length | 8 in, 12 in |
Details
Item | File Handle |
Type | #110 |
Material | Wood |
Handle Design | Friction Fit |
For Use With | 8 in to 12 in File |
Grip Style | Plain |
Features | A Properly Fitted Handle will Encourage Better Work and Make the Job Easier and Safer, A Tanged File Should Always be Used With a Handle, Wood Handles Absorb Hand Moisture More Readily for Even Greater Safety |
Handle Style | Friction Fit |
Attachment Type | Push-On |
Handle Finish | Polyurethane |
Handle Material | Wood |
Description
File Handle, Attachment Type Push-On, Handle Material Wood, For File Length 8 in, 12 in, Overall Length 5 1/2 in, Handle Style Friction Fit, Handle Finish Polyurethane, Grip Style Plain, For Use With 8 in to 12 in File, Features A Properly Fitted Handle will Encourage Better Work and Make the Job Easier and Safer, A Tanged File Should Always be Used With a Handle, Wood Handles Absorb Hand Moisture More Readily for Even Greater Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- SIMONDS File HDL, #T5, Wood, Threaded Insert (73992700)
- WESTWARD File Holder, For Milled Tooth File (10Z605)
- KEYSCO TOOLS Body file holder (77290)
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-21494N Wood Handle W-Metal Ferrule #2 (183-21494N)
- Simonds File Handles