Shop All File Handles
Simonds
File Handle, 106, for 4" to 8" Files
Mfr # 73992050
Zoro # G4382507
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73992050
- Zoro # G4382507
- Country of Origin United States
- Category File Handles
Details
Item | File Handle,106,for 4" to 8" Files |
Description
File Handle,106,for 4 In. to 8 In. Files
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Palm Type, OSHA Compliant, 1/4" Female NPT (BK9407-HDS)
- SIMONDS File HDL, #T5, Wood, Threaded Insert (73992700)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-12967 6 Inch Sq Bast Files (183-12967)
- GARANT Ergonomic File Handle, Overall length: 110 mm (519600 110)
- CRESCENT NICHOLSON File Card and Brush, Length 10 in, Steel Wire Bristle, Wood Handle (21467)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- Simonds Cutting and Shaping Tools