Shop All File Cleaners
Simonds
File Cleaner, 8-1/2 In.L, Steel Wire
Mfr # 73993000
Zoro # G0061638
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 8 1/2 in
- Bristles Steel Wire
- Handle Material Wood
- Application For Metalworking
- Overall Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73993000
- Zoro # G0061638
- UPC # 72660600704
- Country of Origin United States
- Category File Cleaners
Dimensions
Overall Length (In.) | 8 1/2 in |
Overall Width (In.) | 1 5/8 in |
Overall Length | 8 1/2 in |
Overall Width | 1 5/8 in |
Details
Item | File Cleaner |
Bristles | Steel Wire |
Handle Material | Wood |
Application | For Metalworking |
Bristle Material | Steel Wire |
For Use With | Files |
File Cleaner Type | File Cleaner |
Description
The SimonDS 73993000 File Cleaner is the ideal tool for removing burrs and rust from metal surfaces. The steel wire bristles are durable and suitable for both ferrous and non-ferrous metals. The file cleaner has an overall length of 8 1/2 in. and a width of 1 5/8 in. It is ideal for use on metals such as steel, iron, aluminum, brass, bronze, etc. If you work with metal, this SimonDS File Cleaner will be your go to tool when it comes to filing down imperfections or smoothing out edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- CRESCENT WISS 8-3/8" Flip Joint Cable Cutter with Wire Cutter and Sheath Knife (0890CSFW)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- CRESCENT NICHOLSON 8" Number 4 File Card (T21455)
- APEX TOOL GROUP 10 File Card And Brush (21467)
- WESTWARD File Cleaner (26KR07)
- BETA File Brush (017360010)
- Simonds File Cleaners