Shop All Hand Files and Rasps
Simonds
Extra Slim Taper Saw File, Single
Mfr # 73549500
Zoro # G0061750
original price:
$7.28
21% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
- Features Filing All Types of Saws With 60 Degrees Angle Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73549500
- Zoro # G0061750
- UPC # 72660600189
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 17/64 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, 65, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- DEWALT 1-1/8" x 8" x 10" SDS+ Hammer Bit (DW5468)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A (B2000)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- SIMONDS Needle File Set, Swiss, 5-1/2 In. L, Profile Shape: Square, Half Round, Round (83522100)
- SIMONDS Needle File Round Set, 6 Pc., #2 Cut, 5- (72756530)
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- Simonds Cutting and Shaping Tools