Shop All Hand Files and Rasps
Simonds
Extra Narrow Pillar File, Swiss, 8inL
Mfr # 84264000
Zoro # G0061017
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Pillar
- Length 8 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84264000
- Zoro # G0061017
- UPC # 72660600340
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 9/64 in, File Width 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Right Angle Die Grinder (PXCM024-0275)
- ARTU Tngstn Carbide Grit File, 6", Round/Coarse (02949)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- SIMONDS Half Round File, American, 12in.L, Nat. (73323500)
- SIMONDS T7 Skroo-Zon File Handle for 12" Files (73992900)
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- SIMONDS Round Handle Needle File, Swiss, #0 (83510000)
- WESTWARD Flat File, American, Bastard (30PA58)
- Simonds Hand Files and Rasps