Shop All Hand Files and Rasps
Simonds
Equalling File, Rectangulr, #2/Double
Mfr # 84368000
Zoro # G0060938
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Equaling
- Length 4 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simonds
- MFR # 84368000
- Zoro # G0060938
- UPC # 72660600262
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 7/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Equaling, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box, Finish Number 2, Handle Length 4 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A61)
- JAMESON Scissor and Knife Sharpener (32-50)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- SIMONDS Square File, Square, 10in.L, Natural (73432500)
- SIMONDS Flat Smo 6 (73230500)
- SIMONDS Half Round File, American, 10 In. L (78322100)
- SIMONDS Mill File, American, Rectangular, Second (78148100)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- SIMONDS Half Round File, Half Round, 10inL, Natural (72758830)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- Simonds Hand Files and Rasps