Shop All Hand Files and Rasps
Simonds
Dbl. Extra Slim Taper Saw File, 7inL
Mfr # 73562500
Zoro # G0061726
original price:
$8.33
8% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 7 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73562500
- Zoro # G0061726
- UPC # 72660600197
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Handle Length | 7 in |
File Width | 1/4 in |
File Length without Tang | 7 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 7 in, Thickness 17/64 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, 65, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- SIMONDS Half Round File, Swiss, #0/Dbl., 8inL (84141000)
- SIMONDS Square File, American, Square, 4inL (73425000)
- SIMONDS Mill Bd 8 (73145500)
- SIMONDS Round Handle Needle File, Triangular (83540050)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- WESTWARD File, Double Groove, 8 In (10Z683)
- Simonds Cutting and Shaping Tools