Shop All Hand Files and Rasps
Simonds
Dbl. Extra Slim Taper Saw File, 6inL
Mfr # 73562000
Zoro # G0061735
original price:
$7.07
8% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application For All Types of Saws with 60 Degrees Angle Teeth
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 73562000
- Zoro # G0061735
- UPC # 72660600195
- Country of Origin Multiple
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/4 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/32 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 59, 70, File Body Finish Natural, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- THRIFCO PLUMBING 3J Heavy-Duty Closet Auger Snake - 3 ft (5006035)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- SIMONDS Knife File, Swiss, Rect., Natural (84340500)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- SIMONDS Welders File Set, American, 7 Pieces (78761530)
- SIMONDS Flat File, Rectangular, 12in.L, Natural (73237000)
- CRESCENT NICHOLSON Thread Restoring File Set, Length 8 3/8 in, 4 piece (T33024)
- Simonds Hand Files and Rasps