Shop All Hand Files and Rasps
Simonds
Crochet File, Swiss, Oval, #0/Double
Mfr # 84410500
Zoro # G0060910
original price:
$22.44
6% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84410500
- Zoro # G0060910
- UPC # 72660600275
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 7/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 9/64 in, File Width 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- SIMONDS Round Handle Needle File, Round, #2 (83530500)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L (84227000)
- SIMONDS Knife File, Swiss, Rect., #1/Double (84338000)
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- PFERD 8" Slim Taper Saw File - Three Square, Second Cut (17026)
- Simonds Hand Files and Rasps