Shop All Hand Files and Rasps
Simonds
Barrette File, Trapezoidal, #0/Double
Mfr # 84400500
Zoro # G0060929
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Barrette
- Length 6 in
- Application Precision Craftsmen for Finishing Delicate and Intricate Parts
- Finish Natural
- Pattern Swiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simonds
- MFR # 84400500
- Zoro # G0060929
- UPC # 72660600268
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 11/16 in |
Description
Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Barrette, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 11/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- JOHNSON LEVEL & TOOL Magnetic Stud Finder (160)
- SIMONDS Square File, Bastard/Dbl., 6inL, Nat. (73428000)
- SIMONDS Mill Bd 10 (73147500)
- SIMONDS Half Round File, Swiss, #3/Dbl., 6inL (84139000)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SIMONDS T8 Skroo-Zon File Handle for 14" Files (73992950)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- Simonds Hand Files and Rasps