Shop All Ear Plug Dispensers & Refills
Simon, Evers & Co. Gmbh-Keelung
Global Industrial Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box
Mfr # FEP-01C-100
Zoro # G308436218
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simon, Evers & Co. Gmbh-Keelung
- MFR # FEP-01C-100
- Zoro # G308436218
- UPC # 707022398251
- Country of Origin Taiwan, Province of China
- Category Ear Plug Dispensers & Refills
Description
The global industrial corded bell earplugs are bell shaped to fit snug within ear and provides low pressure comfort in loud noise environments where superior-noise blocking is demanded. Smooth polyurethane molded design is easy to roll for simple insertion and expands for secure fit. Earplugs are corded for easy removal with a simple tug and can be easily stored around neck when not in use. Bright orange color ensures earplugs can be visibly seen by plant manager. Each unit is individually wrapped in pairs to ensure no cross contamination. Decibel level is 32 db. Sold in packages of 100 pairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- EAR Ear 247-391-1010 E-A-RsoFront Yellow Neon Blasts One Touch Dispenser Refill 391-1010; Regular Size 2000 Pr-Case (247-391-1010)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (4GMR9)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- Simon, Evers & Co. Gmbh-Keelung Hearing Protection