Shop All Pump Parts
Simmons
Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size
Mfr # 114
Zoro # G6312962
original price:
$33.05
15% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 190
- Includes Bushing, Grommet for Vent, Cable
- Vent Tapping (In.) 1/2
- Size (In.) 4
- Cable Hole (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 114
- Zoro # G6312962
- UPC # 008391003945
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 4 |
Length (In.) | 4 |
Drop Pipe Size (In.) | 1-1/4 |
Cable Hole Diameter | 1/2 in |
Compatible Casing Inside Diameter | 4 in |
Compatible Drop Pipe Diameter | 2 in |
Details
Item | Well Seal |
Max. Temp. (F) | 190 |
Includes | Bushing, Grommet for Vent, Cable |
Vent Tapping (In.) | 1/2 |
Cable Hole (In.) | 1/2 |
Compliance | Lead Free, Meets NSF 372, California Prop 65 |
Body Material | Cast Iron |
Casing | 4 |
Gasket Type | Rubber |
Gasket Material | Rubber |
Description
Well Seal, Body Material Cast Iron, Compatible Casing Inside Diameter 4 in, Compatible Drop Pipe Diameter 2 in, Cable Hole Diameter 1/2 in, Gasket Material Rubber
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert EZ Alarm Low (TAEZ-01L)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- ZOELLER 115 V Single Port Drain Pump System with Polypropylene Basin & Lid (135-0005)
- BELL & GOSSETT Shaft Sleeve Kit, Stainless Steel (185141)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- SIMMONS 6 In. x 1-1/4 In. & 1 In. Sanitary Well Seal (1945)
- SIMMONS Pump Cup Leather 3X1/2 (3X1/2)
- SIMMONS Coupling, 1-1/4" Drop Pipe Sz, 1-1/4" L (946)
- SIMMONS Well Seal, 1" Drop Pipe Size, 4" L, 4" Size (111)
- FILL-RITE Shaft Seal Kit (KIT700SL)
- Simmons Pump Parts