Shop All Pump Parts
This Product is Discontinued
Simmons
Well Seal, 1" Drop Pipe Sz, 4" L, 4" Sz, ABS (Discontinued)
Mfr # 1901
Zoro # G6270402
This Product is Discontinued
Key Features
- Max. Temp. (F) 190
- Includes Bushing, Grommet for Vent, Cable
- Compliance Lead Free, Meets NSF 372, California Prop 65
- Casing 4
- Gasket Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simmons
- MFR # 1901
- Zoro # G6270402
- UPC # 008391010066
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 4 |
Drop Pipe Size (In.) | 1 |
Size (In.) | 4 |
Cable Hole Diameter | 3/4 in |
Compatible Drop Pipe Diameter | 1 in |
Compatible Casing Inside Diameter | 4 in |
Details
Item | Well Seal |
Max. Temp. (F) | 190 |
Includes | Bushing, Grommet for Vent, Cable |
Compliance | Lead Free, Meets NSF 372, California Prop 65 |
Casing | 4 |
Gasket Type | Rubber |
Cable Hole (In.) | 3/4 |
Vent Tapping (In.) | 1/2 |
Body Material | ABS |
Gasket Material | Rubber |
Description
Well Seal, Body Material ABS, Compatible Casing Inside Diameter 4 in, Compatible Drop Pipe Diameter 1 in, Cable Hole Diameter 3/4 in, Gasket Material Rubber
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.