Shop All Pump Parts
Simmons
Well Point, 2" Drop Pipe Sz, 48" L, 2" Sz
Mfr # 1753-1
Zoro # G6250279
original price:
$296.05
28% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 190
- Max. Pressure (PSI) 406
- Includes Drive Point
- Suction Port Size (In.) 5/8
- Body Material Galvanized Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simmons
- MFR # 1753-1
- Zoro # G6250279
- UPC # 008391008834
- Country of Origin United States
- Category Pump Parts
Dimensions
Suction Port Size (In.) | 5/8 |
Drop Pipe Size (In.) | 1-1/4 |
Length (In.) | 48 |
Size (In.) | 2 |
Overall Length | 48 in |
Outside Diameter | 2 in |
Details
Item | Well Point |
Max. Temp. (F) | 190 |
Max. Pressure (PSI) | 406 |
Includes | Drive Point |
Body Material | Galvanized Steel, Stainless Steel |
Gauze | 60 |
Compliance | Certified Lead Free, Meets NSF 372, California Prop 65 |
Application | Protection Against Damage When Driving Can Be Used As A Drive Point, Suction Strainer or Jet Pump Installation |
Maximum Pressure | 406 |
Description
Well Point, Body Material Galvanized Steel, Stainless Steel, Outside Diameter 2 in, Overall Length 48 in, Maximum Pressure 406, Gauze 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-SSV)
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554642)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- DAYTON Seal Plate (PPTLSP004G)
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- SIMMONS 6 In. x 1-1/4 In. & 1 In. Sanitary Well Seal (1945)
- SIMMONS Pump Cup Leather 3X1/2 (3X1/2)
- SIMMONS Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size (114)
- SIMMONS Coupling, 1-1/4" Drop Pipe Sz, 1-1/4" L (946)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- ARO Seat, Ball, Santoprene, 3 in. (94104-A)
- Simmons Pump Parts