Shop All Binoculars
Simmons
Venture Folding Roof Prism Binocular - 8 x 21
Mfr # 897821R
Zoro # G302942166
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 897821R
- Zoro # G302942166
- UPC # 45618000196
- Country of Origin China
- Category Binoculars
Description
Hunters can wait hours or even days for an opportunity of a lifetime. Specifically designed for hunters and outdoor enthusiasts, Simmons® VentureTM binoculars will make sure you're ready when this chance presents itself. Fully multi- coated lenses transmit the maximum amount of light, revealing the finest of details even at first and last light when game is most active.
Available in five configurations, Simmons® VentureTM binoculars can go anywhere arming you with quality optics when you need it most.
Features:
- Finish: Black
- 8 x 21
- Folding Roof
- BK7
- Fully Multi Coated
- Field of View: 380' at 100 yards/116M at 100M
- Eye Relief: 10.16mm
- Exit Pupil: 2.6mm
- Short Focus: 9m
- Waterproof/Fogproof: No
- Adapt to Tripod: No
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 100W 7025V (100LVC-DW)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- BOYTONE Boytone BT-120BK Ultra-Portable Wireless Bluetooth Speaker - Stealth Black (BT-120BK)
- ILC Replacement for Allen Bradley (series B) 5561 Battery ((SERIES B) 5561 BATTERY ALLEN BRADLEY)
- SIMMONS Venture Folding Roof Prism Binocular - 8 x 42 (897842R)
- BUTLER CREEK Flip-Open Scopecover 1.735 In. Objective Size 21 Black (30210)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- FISHER RESEARCH Dust Cover for M-Scope Detector (M-SCOPE DUST COVER)
- TASCO Standard Binocular, 7x Magnification, Porro Prism, 360 ft Field of View (170150)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- Simmons Binoculars