Shop All Binoculars
Simmons
Venture Folding Roof Prism Binocular - 10 x 50
Mfr # 8971050P
Zoro # G302942302
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 8971050P
- Zoro # G302942302
- UPC # 45618000233
- Country of Origin China
- Category Binoculars
Description
Hunters can wait hours or even days for an opportunity of a lifetime. Specifically designed for hunters and outdoor enthusiasts, Simmons® VentureTM binoculars will make sure you're ready when this chance presents itself. Fully multi- coated lenses transmit the maximum amount of light, revealing the finest of details even at first and last light when game is most active.
Available in five configurations, Simmons® VentureTM binoculars can go anywhere arming you with quality optics when you need it most.
Features:
- Finish: Black
- 10 x 50
- Porro
- BK7
- Fully Multi Coated
- Field of View: 325' at 100 yards/99.06M at 100M
- Eye Relief: 15.24mm
- Exit Pupil: 4mm
- Short Focus: 9m
- Waterproof/Fogproof: No
- Adapt to Tripod: Yes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Replacement 12V Nicad Battery (N127)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- ILC Replacement for Duracell Pc175a (PC175A DURACELL)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- SIMMONS Venture Folding Roof Prism Binocular - 8 x 42 (897842R)
- SIMMONS ProSport Porro Prism Binocular - 10 x 50 Black (899890)
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- BARSKA General Binocular, 10x to 30x Magnification, Reverse Porro Prism, 189 ft @ 1000 yd Field of View (CO11338)
- BUSHNELL PowerView 20x 50mm Porro Prism Binoculars (132050)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- Simmons Binoculars