Shop All Plumbing Parts
Simmons
Simmons 1728-1 1.25 x 36 Stainless Steel Well Point
Mfr # 6328991
Zoro # G304172790
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 6328991
- Zoro # G304172790
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Heavy duty galvanized inner pipe.
- Cast iron point.
- Stainless steel gauze and screen.
- Pipe size 1.25 in. dia.
- Material - Stainless Steel.
- Lead Free.
- Dimension - 38 x 2 x 2 in.
- Item Weight - 9.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- SIMMONS Well Points (1752-1)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- SLOAN F15 Cp Tail 3/4 X 6 (0306249PK)
- PLUMB PAK Telescoping Plastic Telescopic End Outlet Continuous Waste (119WK)
- PLUMB PAK Plastic 45 degrees Double Slip-joint Coupling Elbow (49PVCK)
- AMERICAN STANDARD Handle Insert And Screw (060327-0020A)
- MOEN Cycling 1/2" Male Ips Cc Connection (45312)
- Simmons Plumbing Parts