Shop All Yard Hydrants
Simmons
Frost Proof Yard Hydrant, 90-1/2" L
Mfr # 805SB
Zoro # G6243373
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 5 ft
- Overall Length 90 1/2 in
- Inlet Size 3/4" FNPT
- Rod Material Galvanized Steel
- Max. Temp. 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 805SB
- Zoro # G6243373
- UPC # 008391019724
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 5 ft |
Overall Length | 90 1/2 in |
Inlet Size | 3/4" FNPT |
Outlet Size | 1/2" Hose |
Rod Dia. | 7/16 in |
Details
Item | Frost Proof Yard Hydrant |
Rod Material | Galvanized Steel |
Max. Temp. | 190 Degrees F |
Compliance | California Prop 65, Certified to Meet NSF 372 |
Standards | California Prop 65, Certified Lead free, Meets NSF 372 |
Plunger Material | Stainless Steel Coated In SBR Rubber |
Handle Material | Cast Iron |
Includes | 1/8 in NPT Drain Hole, Lockable Handle |
Casing | 1 in Galvanized |
Head Material | Cast Iron |
Max. Pressure | 123 psi |
Description
Frost Proof Yard Hydrant, 5 ft Bury Depth, Overall Length 90 1/2 in, Inlet Size 3/4 in FNPT, Outlet Size 1/2 in Hose, Includes 1/8 in NPT Drain Hole, Lockable Handle, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material Stainless Steel Coated In SBR Rubber, Rod Dia. 7/16 in, Max. Pressure 123 psi, Max. Temp. 190 Degrees F, Standards California Prop 65, Certified Lead free, Meets NSF 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L White PVC Snap-in Filter (86370)
- NIBCO 3" x 2-1/2" NOM FTG x C Copper Reducer (6002 3x21/2)
- LEGEND VALVE 3/4" PEX x 1/2" FIP D.E EL NL (302-220NL)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- SIMMONS Simmons 800LF Yard Hydrant, 3/4 in Inlet, 3/4 in Outlet (800LF)
- SIMMONS Hydrant Yard Frost Proof 2Ft (902/4802LF)
- SIMMONS 800LF Series Yard Hydrant, 54 in OAL, 34 in Inlet, 34 in Outlet, 120 psi Pressure (802LF)
- SIMMONS 8842 Hydrant Plunger, 1-Piece, For Simmons 800 Series Lead-Free Deluxe Frost-Proof Yard Hydrants (8842)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- SIMMONS Frost Proof Yard Hydrant, 78-1/2" L (804SB)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1-1/ (Y34-1)
- Simmons Valves