Shop All Yard Hydrants
Simmons
Frost Proof Yard Hydrant, 102-1/4" L
Mfr # 806SB
Zoro # G6257120
product price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bury Depth 6 ft
- Overall Length 102 1/4 in
- Inlet Size 3/4" FNPT
- Includes 1/8 in NPT Drain Hole, Lockable Handle
- Head Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 806SB
- Zoro # G6257120
- UPC # 008391019731
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 6 ft |
Overall Length | 102 1/4 in |
Inlet Size | 3/4" FNPT |
Outlet Size | 1/2" Hose |
Rod Dia. | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Frost Proof Yard Hydrant |
Includes | 1/8 in NPT Drain Hole, Lockable Handle |
Head Material | Cast Iron |
Rod Material | Galvanized Steel |
Plunger Material | Stainless Steel Coated In SBR Rubber |
Standards | California Prop 65, Certified Lead free, Meets NSF 372 |
Max. Temp. | 190 Degrees F |
Handle Material | Cast Iron |
Compliance | California Prop 65, Certified to Meet NSF 372 |
Max. Pressure | 124 psi |
Casing | 1 in Galvanized |
Description
Frost Proof Yard Hydrant, 6 ft Bury Depth, Overall Length 102 1/4 in, Inlet Size 3/4 in FNPT, Outlet Size 1/2 in Hose, Includes 1/8 in NPT Drain Hole, Lockable Handle, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material Stainless Steel Coated In SBR Rubber, Rod Dia. 7/16 in, Max. Pressure 124 psi, Max. Temp. 190 Degrees F, Standards California Prop 65, Certified Lead free, Meets NSF 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- MILWAUKEE VALVE 2" Threaded Low Lead Bronze Spring Check Valve (UP548T 2)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964171-0070A)
- SIMMONS Simmons 800LF Yard Hydrant, 3/4 in Inlet, 3/4 in Outlet (800LF)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- SIMMONS 800LF Series Yard Hydrant, 54 in OAL, 34 in Inlet, 34 in Outlet, 120 psi Pressure (802LF)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- SIMMONS Import 4 Ft. Frost-Proof Yard Hydrant (904)
- SIMMONS Hydrant Yard Frost Proof 2Ft (902/4802LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 4 Ft. (YH-4LF)
- Simmons Valves