Shop All Pump Parts
Simmons
Coupling, 2" Drop Pipe Sz, 2" L, 2" Size
Mfr # 948
Zoro # G6299629
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 190
- Max. Pressure (PSI) 401
- Length (In.) 2
- Compliance Certified Lead Free, Meets NSF 372, California Prop 65
- Drop Pipe Size (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 948
- Zoro # G6299629
- UPC # 008391017096
- Country of Origin China
- Category Pump Parts
Dimensions
Length (In.) | 2 |
Drop Pipe Size (In.) | 1-1/4 |
Size (In.) | 2 |
Overall Length | 2 in |
Details
Item | Well Water Tank Fitting |
Max. Temp. (F) | 190 |
Max. Pressure (PSI) | 401 |
Compliance | Certified Lead Free, Meets NSF 372, California Prop 65 |
Application | Thicker Coupling for Use with Well Points or Other Applications Where Merchant Couplings are Not Thick Enough |
Body Material | Steel |
Fitting Type | Coupling |
Description
Well Water Tank Fitting, Fitting Type Coupling, Body Material Steel, Overall Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Automatic Timer Kit (113210)
- ZORO SELECT Hand Pail Pump, Flap, Polypropylene (P255)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- SIMMONS Pump Cup Leather 3X1/2 (3X1/2)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- SIMMONS Simmons AV 45 Air Volume Control, Steel, For Jet Pump Water Systems and Centrifugal on Rotary Pumps (AVC45)
- SIMMONS Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size (114)
- SIMMONS Pump Cup Leather 3X2 (3X2)
- SIMMONS Well Point, 1-1/4" Drop Pipe Size, 24" L (1720-1)
- ARO Replacement Diaphragm, Neoprene (90533-1)
- Simmons Pump Parts