Shop All Foot Valves
Simmons
3/4" NPT Bronze Foot Valve
Mfr # 452SB
Zoro # G6268713
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Hex Size 1 3/8"
- Connection Type FNPT x FNPT
- Valve Body Design Inline
- Body Material Silicon Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simmons
- MFR # 452SB
- Zoro # G6268713
- UPC # 008391019427
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 3/4" |
Hex Size | 1 3/8" |
Width | 1-3/8" |
Size | 3/4" |
Pipe or Tube Size - Valves | 3/4" |
Overall Height | 3-3/4" |
Length | 3-3/4" |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves 400 psi WSP, Max. Water Pressure - Valves 400 psi, Cracking Pressure - Valves 0.5 psi, Max. Temp. - Valves 190 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- KOHLER Spray Assembly (1259236-2BZ)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- SIMMONS 1-1/4" NPT Bronze Foot Valve (454SB)
- SIMMONS 1-1/2" NPT Bronze Foot Valve (456SB)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- SIMMONS Low Lead Bronze Foot Valve (7402)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- SIMMONS Low Lead Bronze Foot Valve (7406)
- BRADY VALVE FOOT/CHECK 1.25"" (SFV125IND)
- Simmons Valves