Shop All Check Valves
Simmons
2" NPT Bronze Spring Check Valve
Mfr # 506SB
Zoro # G6280327
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Hex Size 3 1/4"
- Connection Type FNPT x FNPT
- Body Material Silicon Bronze
- Max. Temp. - Valves 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 506SB
- Zoro # G6280327
- UPC # 008391019472
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Hex Size | 3 1/4" |
Overall Height | 5-1/5" |
Pipe or Tube Size - Check Valves | 2" |
Size | 2" |
Length | 5-1/8" |
Width | 3-1/4" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 190 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Application - Valves General Purpose, Length 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Socket, 3 in Pipe Size (P400-030)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- IRONWERKS DESIGNS 1/2" x 3" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x3-10)
- SIOUX CHIEF Pvc Drain Grate 6-1/8 (801-PG2)
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- SIMMONS 1-1/4 In. Bronze Female Thread Check Valve (7504)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- SIMMONS 1" NPT Bronze Spring Check Valve (503SB)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- Simmons Valves