Shop All Foot Valves
Simmons
1-1/4" NPT Bronze Foot Valve
Mfr # 454SB
Zoro # G6312877
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2 1/16"
- Connection Type FNPT x FNPT
- Valve Body Design Inline
- Body Material Silicon Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simmons
- MFR # 454SB
- Zoro # G6312877
- UPC # 008391019168
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 1 1/4" |
Hex Size | 2 1/16" |
Overall Height | 5" |
Width | 2-1/16" |
Length | 5" |
Pipe or Tube Size - Valves | 1-1/4" |
Size | 1 1/4" |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Stainless Steel, Pipe or Tube Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves 400 psi WSP, Max. Water Pressure - Valves 400 psi, Cracking Pressure - Valves 0.5 psi, Max. Temp. - Valves 190 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 3/8" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2630P)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- SHARKBITE DUAL S/O VALVE 1/2X3/8in. (URDS123838)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- SIMMONS 1-1/2" NPT Bronze Foot Valve (456SB)
- SIMMONS Low Lead Bronze Foot Valve (7402)
- SIMMONS 3/4" NPT Bronze Foot Valve (452SB)
- SIMMONS Low Lead Bronze Foot Valve (7407)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- SIMMONS 1" NPT Bronze Foot Valve (453SB)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- Simmons Valves