Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STO-324T
Zoro # G2008828
product price: $4,069.99
/ea
Free Shipping & Returns
$4,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Inside Dia. 12.77 in
- Bearing Type Single Row Ball
- Moment Rating 63,390 ft-lb
- Outside Mounting Hole Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STO-324T
- Zoro # G2008828
- UPC # 815228023812
- Country of Origin China
- Category Slewing Bearings
Dimensions
Inside Dia. | 12.77 in |
Outside Dia. | 20.486 in |
Width | 2.062 in |
Outside Mounting Hole Size | 5/8"-11 |
Inside Mounting Hole Size | 5/8"-11 |
Inside Mount Hole Size | 5/8-11 in |
Outside Mount Hole Size | 5/8-11 in |
Bore Diameter | 12.77 in |
Outside Diameter | 20.486 in |
Overall Width | 2.062 in |
Description
Slewing Ring Bearing, Bore Diameter 12.77 in, Moment Rating 63,390 ft-lb, Outside Diameter 20.486 in, Overall Width 2.062 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.15 in OD (481B)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- GLOBAL G1SC-075-B One-Piece Clamping Collar (G1SC-075-B)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- Silverthin Bearing Plain Bearings