Silverthin Bearing

Slewing Ring Bearing, Carbon Steel


product price: $2,797.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Max. Temp. 140 Degrees F
  • Width 1.968 in
  • Outside Mounting Hole Size 0.562 in
  • Moment Rating 41,770 ft-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.968 in
Outside Mounting Hole Size 0.562 in
Outside Dia. 16.535 in
Inside Dia. 10.433 in
Inside Mounting Hole Size 0.562 in
Bore Diameter 10.433 in
Outside Diameter 16.535 in
Overall Width 1.968 in
Outside Mount Hole Size 0.562 in
Inside Mount Hole Size 0.562 in

Description

Slewing Ring Bearing, Bore Diameter 10.433 in, Moment Rating 41,770 ft-lb, Outside Diameter 16.535 in, Overall Width 1.968 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.