Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STO-210
Zoro # G2008846
product price: $2,112.99
/ea
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 1.575 in
- Outside Dia. 14.37 in
- Inside Mounting Hole Size 0.562 in
- Moment Rating 24,170 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STO-210
- Zoro # G2008846
- UPC # 815228023768
- Country of Origin China
- Category Slewing Bearings
Dimensions
Width | 1.575 in |
Outside Dia. | 14.37 in |
Inside Mounting Hole Size | 0.562 in |
Inside Dia. | 8.268 in |
Outside Mounting Hole Size | 0.562 in |
Outside Diameter | 14.37 in |
Overall Width | 1.575 in |
Outside Mount Hole Size | 0.562 in |
Inside Mount Hole Size | 0.562 in |
Bore Diameter | 8.268 in |
Description
Slewing Ring Bearing, Bore Diameter 8.268 in, Moment Rating 24,170 ft-lb, Outside Diameter 14.37 in, Overall Width 1.575 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- DART CONTROLS DC Speed Control, 90/180VDC, 3A, NEMA 4/12 (15DVE)
- SPEEDAIRE Pressure Switch (CW212600SJ)
- WILTON Milton 0.25 in. NPTF Coupler ColorFit - Purple (MI99107)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- Silverthin Bearing Plain Bearings