Silverthin Bearing

Slewing Ring Bearing, Carbon Steel


product price: $1,343.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Application Capstans and Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light or Medium Duty Industrial Manipulator or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
  • Outside Mounting Hole Type Thru-Hole
  • Inside Dia. 5.709 in
  • Housing Material Carbon Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 5.709 in
Outside Mounting Hole Size 0.565 in
Inside Mounting Hole Size 0.565 in
Outside Dia. 11.811 in
Width 1.968 in
Outside Mount Hole Size 0.565 in
Overall Width 1.968 in
Bore Diameter 5.709 in
Inside Mount Hole Size 0.565 in
Outside Diameter 11.811 in

Description

Slewing Ring Bearing, Bore Diameter 5.709 in, Moment Rating 19,050 ft-lb, Outside Diameter 11.811 in, Overall Width 1.968 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.