Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STO-122
Zoro # G2008861
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Weight 13 lb
- Max. Temp. 140 Degrees F
- Inside Mounting Hole Type Thru-Hole
- Outside Mounting Hole Size 0.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STO-122
- Zoro # G2008861
- UPC # 815228023669
- Country of Origin China
- Category Slewing Bearings
Dimensions
Outside Mounting Hole Size | 0.354 in |
Inside Dia. | 4.803 in |
Outside Dia. | 8.898 in |
Width | 1.339 in |
Inside Mounting Hole Size | 0.354 in |
Inside Mount Hole Size | 0.354 in |
Outside Diameter | 8.898 in |
Overall Width | 1.339 in |
Bore Diameter | 4.803 in |
Outside Mount Hole Size | 0.354 in |
Description
Slewing Ring Bearing, Bore Diameter 4.803 in, Moment Rating 5,700 ft-lb, Outside Diameter 8.898 in, Overall Width 1.339 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 57in PL, T114 (D570H100)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- Silverthin Bearing Slewing Bearings