Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STO-065
Zoro # G2008870
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Max. Temp. 140 Degrees F
- Width 0.866 in
- Gear Type No Gear
- Moment Rating 910 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STO-065
- Zoro # G2008870
- UPC # 815228023645
- Country of Origin China
- Category Slewing Bearings
Dimensions
Width | 0.866 in |
Outside Mounting Hole Size | 0.354 in |
Inside Dia. | 2.559 in |
Inside Mounting Hole Size | 0.354 in |
Outside Dia. | 5.315 in |
Outside Mount Hole Size | 0.354 in |
Overall Width | 0.866 in |
Bore Diameter | 2.559 in |
Outside Diameter | 5.315 in |
Inside Mount Hole Size | 0.354 in |
Description
Slewing Ring Bearing, Bore Diameter 2.559 in, Moment Rating 910 ft-lb, Outside Diameter 5.315 in, Overall Width 0.866 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- MAIN FILTER Hydraulic Filter, replaces WIX D63B10EB, Pressure Line, 10 micron, Outside-In (MF0061067)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- Silverthin Bearing Plain Bearings