Silverthin Bearing

Slewing Ring Bearing, Carbon Steel


product price: $669.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Housing Material Carbon Steel
  • Outside Mounting Hole Size 0.260 in
  • Application Capstans and Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light or Medium Duty Industrial Manipulator or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
  • Max. Temp. 140 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Mounting Hole Size 0.260 in
Inside Dia. 1.968 in
Outside Dia. 4.331 in
Width 0.787 in
Inside Mounting Hole Size 0.260 in
Inside Mount Hole Size 0.26 in
Outside Diameter 4.331 in
Outside Mount Hole Size 0.26 in
Overall Width 0.787 in
Bore Diameter 1.968 in

Description

Slewing Ring Bearing, Bore Diameter 1.968 in, Moment Rating 515 ft-lb, Outside Diameter 4.331 in, Overall Width 0.787 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.