Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STE-324T
Zoro # G2008898
product price: $4,419.99
/ea
Free Shipping & Returns
$4,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Outside Mounting Hole Type Threaded
- Max. Temp. 140 Degrees F
- Series STE
- Housing Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STE-324T
- Zoro # G2008898
- Country of Origin China
- Category Slewing Bearings
Dimensions
Outside Dia. | 20.486 in |
Width | 2.062 in |
Outside Mounting Hole Size | 5/8"-11 |
Inside Dia. | 12.75 in |
Inside Mounting Hole Size | 5/8"-11 |
Overall Width | 2.062 in |
Bore Diameter | 12.75 in |
Inside Mount Hole Size | 5/8-11 in |
Outside Mount Hole Size | 5/8-11 in |
Outside Diameter | 20.486 in |
Description
Slewing Ring Bearing, Bore Diameter 12.75 in, Moment Rating 62,130 ft-lb, Outside Diameter 20.486 in, Overall Width 2.062 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- Silverthin Bearing Slewing Bearings