Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STE-265
Zoro # G2008907
product price: $3,870.99
/ea
Free Shipping & Returns
$3,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Series STE
- Weight 57 lb
- Pitch 5/9
- Outside Dia. 17.086 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STE-265
- Zoro # G2008907
- UPC # 815228023454
- Country of Origin China
- Category Slewing Bearings
Dimensions
Outside Dia. | 17.086 in |
Width | 1.968 in |
Inside Mounting Hole Size | 0.562 in |
Outside Mounting Hole Size | 0.562 in |
Inside Dia. | 10.433 in |
Outside Diameter | 17.086 in |
Inside Mount Hole Size | 0.562 in |
Outside Mount Hole Size | 0.562 in |
Overall Width | 1.968 in |
Bore Diameter | 10.433 in |
Description
Slewing Ring Bearing, Bore Diameter 10.433 in, Moment Rating 40,940 ft-lb, Outside Diameter 17.086 in, Overall Width 1.968 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Solenoid Coil Only (12V Dc) 10196-61: 080 Single Stud, 452022 (452022)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- Silverthin Bearing Plain Bearings