Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STE-210
Zoro # G2008916
Free Shipping & Returns
$2,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Outside Mounting Holes 16
- Application Capstans and Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light or Medium Duty Industrial Manipulator or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
- Outside Mounting Hole Type Thru-Hole
- Gear Type External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverthin Bearing
- MFR # STE-210
- Zoro # G2008916
- UPC # 815228023423
- Country of Origin China
- Category Slewing Bearings
Dimensions
Inside Dia. | 8.268 in |
Width | 1.575 in |
Inside Mounting Hole Size | 0.562 in |
Outside Mounting Hole Size | 0.562 in |
Outside Dia. | 12.286 in |
Overall Width | 1.575 in |
Bore Diameter | 8.268 in |
Inside Mount Hole Size | 0.562 in |
Outside Diameter | 14.686 in |
Outside Mount Hole Size | 0.562 in |
Description
Slewing Ring Bearing, Bore Diameter 8.268 in, Moment Rating 23,690 ft-lb, Outside Diameter 14.686 in, Overall Width 1.575 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- Silverthin Bearing Slewing Bearings