Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # STE-145
Zoro # G2008925
product price: $2,629.99
/ea
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Outside Dia. 12.286 in
- Series STE
- Number of Outside Mounting Holes 16
- Moment Rating 18,700 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # STE-145
- Zoro # G2008925
- UPC # 815228023386
- Country of Origin China
- Category Slewing Bearings
Dimensions
Outside Dia. | 12.286 in |
Outside Mounting Hole Size | 0.562 in |
Inside Mounting Hole Size | 0.562 in |
Inside Dia. | 5.709 in |
Width | 1.968 in |
Inside Mount Hole Size | 0.562 in |
Outside Mount Hole Size | 0.562 in |
Outside Diameter | 12.286 in |
Bore Diameter | 5.709 in |
Overall Width | 1.968 in |
Description
Slewing Ring Bearing, Bore Diameter 5.709 in, Moment Rating 18,700 ft-lb, Outside Diameter 12.286 in, Overall Width 1.968 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 9 cfm, 200 psi Max. (DA15IM)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E10GV, Return Line, 10 micron, Outside-In (MF0064287)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C06GB, Return Line, 5 micron, Outside-In (MF0062317)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- Silverthin Bearing Slewing Bearings