Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # SK6-37PZ
Zoro # G2008931
product price: $9,651.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,651.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Housing Material Carbon Steel
- Width 2.205 in
- Number of Inside Mounting Holes 20
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SK6-37PZ
- Zoro # G2008931
- UPC # 815228023287
- Country of Origin China
- Category Slewing Bearings
Dimensions
Width | 2.205 in |
Inside Dia. | 37.09 in |
Outside Dia. | 41.26 in |
Outside Mounting Hole Size | 0.688 in |
Inside Mounting Hole Size | 0.688 in |
Bore Diameter | 37.09 in |
Outside Mount Hole Size | 0.688 in |
Overall Width | 2.205 in |
Outside Diameter | 41.26 in |
Inside Mount Hole Size | 0.688 in |
Description
Slewing Ring Bearing, Bore Diameter 37.09 in, Moment Rating 65,000 ft-lb, Outside Diameter 41.26 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Service Kit (K556A)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .8.25 in. L Storm Shine Steel L Strap (N800-014)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- Silverthin Bearing Slewing Bearings