Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # SK6-29PZ
Zoro # G2008940
product price: $7,489.99
/ea
Free Shipping & Returns
$7,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Weight 104 lb
- Inside Dia. 29.212 in
- Inside Mounting Hole Type Thru-Hole
- Application Capstans and Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light or Medium Duty Industrial Manipulator or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SK6-29PZ
- Zoro # G2008940
- UPC # 815228023225
- Country of Origin China
- Category Slewing Bearings
Dimensions
Inside Dia. | 29.212 in |
Width | 2.205 in |
Outside Mounting Hole Size | 0.688 in |
Inside Mounting Hole Size | 0.688 in |
Outside Dia. | 33.39 in |
Outside Mount Hole Size | 0.688 in |
Overall Width | 2.205 in |
Bore Diameter | 29.212 in |
Outside Diameter | 33.39 in |
Inside Mount Hole Size | 0.688 in |
Description
Slewing Ring Bearing, Bore Diameter 29.212 in, Moment Rating 53,100 ft-lb, Outside Diameter 33.39 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hose Protectors5.00"X12.00" BLACK HOSE PROTECTOR 15PC (HP-12B-15PC)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- FESTO Standards-Based Cylinder ESNU-12-25-P-A (ESNU-12-25-P-A)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 175 psi (SW10-0A175)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- Silverthin Bearing Plain Bearings