Silverthin Bearing

Slewing Ring Bearing, Carbon Steel


product price: $5,164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • Outside Mounting Hole Size 0.688 in
  • Seal Type Non-Contact
  • Moment Rating 33,630 ft-lb
  • Weight 76 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Mounting Hole Size 0.688 in
Outside Dia. 25.51 in
Width 2.205 in
Inside Dia. 21.34 in
Inside Mounting Hole Size 0.688 in
Inside Mount Hole Size 0.688 in
Outside Diameter 25.15 in
Outside Mount Hole Size 0.688 in
Overall Width 2.205 in
Bore Diameter 21.34 in

Description

Slewing Ring Bearing, Bore Diameter 21.34 in, Moment Rating 33,630 ft-lb, Outside Diameter 25.15 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.