Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # SK6-22EZ
Zoro # G2008986
product price: $6,099.99
/ea
Free Shipping & Returns
$6,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 2.205 in
- Outside Mounting Hole Type Threaded
- Gear Type External
- Moment Rating 33,630 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SK6-22EZ
- Zoro # G2008986
- UPC # 815228023140
- Country of Origin China
- Category Slewing Bearings
Dimensions
Width | 2.205 in |
Outside Mounting Hole Size | 1/2"-13 |
Inside Dia. | 21.34 in |
Inside Mounting Hole Size | 0.688 in |
Outside Dia. | 25.15 in |
Inside Mount Hole Size | 0.688 in |
Bore Diameter | 21.34 in |
Outside Mount Hole Size | 1/2-13 in |
Overall Width | 2.205 in |
Outside Diameter | 25.15 in |
Description
Slewing Ring Bearing, Bore Diameter 21.34 in, Moment Rating 33,630 ft-lb, Outside Diameter 25.15 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-6-I (QSM-M7-6-I)
- FESTO Clamping Plate EV-20/120-DP (EV-20/120-DP)
- SKF SKF 6208 2RS, Single Row Ball Bearings (6208 2RS)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- Silverthin Bearing Plain Bearings