Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # SK6-16PZ
Zoro # G2008995
product price: $3,989.99
/ea
Free Shipping & Returns
$3,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Gear Type No Gear
- Inside Dia. 16.22 in
- Outside Mounting Hole Size 0.688 in
- Inside Mounting Hole Size 0.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SK6-16PZ
- Zoro # G2008995
- UPC # 815228023133
- Country of Origin China
- Category Slewing Bearings
Dimensions
Inside Dia. | 16.22 in |
Outside Mounting Hole Size | 0.688 in |
Inside Mounting Hole Size | 0.688 in |
Outside Dia. | 20.39 in |
Width | 2.205 in |
Outside Diameter | 20.39 in |
Overall Width | 2.205 in |
Outside Mount Hole Size | 0.688 in |
Inside Mount Hole Size | 0.688 in |
Bore Diameter | 16.22 in |
Description
Slewing Ring Bearing, Bore Diameter 16.22 in, Moment Rating 23,300 ft-lb, Outside Diameter 20.39 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type No Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- IGUS Slewing Ring Bearing, RPM 50 (PRT-01-300)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- Silverthin Bearing Slewing Bearings