Shop All Slewing Bearings
Silverthin Bearing
Slewing Ring Bearing, Carbon Steel
Mfr # SK6-16EZ
Zoro # G2009001
product price: $4,729.99
/ea
Free Shipping & Returns
$4,729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 2.205 in
- Pressure Angle 20 Degrees
- Outside Mounting Hole Type Threaded
- Seal Type Non-Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SK6-16EZ
- Zoro # G2009001
- UPC # 815228023119
- Country of Origin China
- Category Slewing Bearings
Dimensions
Width | 2.205 in |
Inside Mounting Hole Size | 0.688 in |
Inside Dia. | 16.22 in |
Outside Mounting Hole Size | 1/2"-13 |
Outside Dia. | 19.9 in |
Inside Mount Hole Size | 0.688 in |
Bore Diameter | 16.22 in |
Outside Diameter | 19.9 in |
Overall Width | 2.205 in |
Outside Mount Hole Size | 1/2-13 in |
Description
Slewing Ring Bearing, Bore Diameter 16.22 in, Moment Rating 23,300 ft-lb, Outside Diameter 19.9 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- SILVERTHIN BEARING Slewing Ring Bearing, Carbon Steel (SK6-29PZ)
- IGUS Slewing Ring Bearing, Max RPM 200 (PRT-01-60)
- IGUS Slewing Ring Bearing, RPM 150 (PRT-01-100)
- IGUS Slewing Ring Bearing, RPM 120 (PRT-02-60-AL)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-02-20-AL)
- IGUS Slewing Ring Bearing, RPM 80 (PRT-01-200)
- IGUS Slewing Ring Bearing, RPM 250 (PRT-01-30)
- Silverthin Bearing Plain Bearings